Beli Nozzle Sprinkler di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KAKUDAI Part Circle Impact Sprinkler
    Mulai

    Rp85.900

    KAKUDAI Part Circle Impact Sprinkler
    Deskripsi:
    -Sprinkler capable of watering 360°. (The watering range can be adjusted.)-Mounting Screw R1/2.-Part circle, with elevation angle adjusting function
  2. Takagi Mist Sprinkler (Alat Penyiram Tanaman)
    Mulai

    Rp289.900

    Takagi Mist Sprinkler (Alat Penyiram Tanaman)
    Deskripsi:
    -Sprinkler water like a fountain.-Sprinkle water irregularly 360°.-Connector with Hose Connection
    atribut:
    • Watering Range: 2 to 8m
    • Compatible Hose (Inner DiameterxOuter Diameter): 12 to 15x21mm
    • Material: ABS resin, Polyacetate (POM)
  3. Takagi Metal Pulse Sprinkler (Alat Penyiram Tanaman)
    66%
    Mulai

    Rp409.900

    Takagi Metal Pulse Sprinkler (Alat Penyiram Tanaman)
    Deskripsi:
    -Metal type sprinkler with high durability.-Water sprinkling in circle and fan patterns is possible.-Part & full circle
    atribut:
    • Material: Brass
  4. VIKING Sprinkler Head Standard Response (Kepala Sprinkler Respons Standar)
    Mulai

    Rp109.900

    VIKING Sprinkler Head Standard Response (Kepala Sprinkler Respons Standar)
    atribut:
    • Size (inch): 1/2
    • Type: Upright
    • Temperature (°C): 68
    • Finish: Standard Brass
  5. Takagi Triple Arm Sprinkler (Alat Penyiram Tanaman)
    49%
    Mulai

    Rp359.900

    Takagi Triple Arm Sprinkler (Alat Penyiram Tanaman)
    atribut:
    • Material: Zinc alloy, ABS resin
    • Compatible Hose(mm) Inside Diameter x Outside Diameter: 12 to 15 x 21
    • Specification: One connector provided
  6. KAKUDAI Sprinkler
    Mulai

    Rp139.900

    KAKUDAI Sprinkler
    Deskripsi:
    -For PVC pie with a nominal dimension of 13.-Optimum for watering in greenhouses and plastic greenhouses and water sprinkling for flowers and trees in the garden and small vegetable garden.
  7. TONBO Pitcher Nozzle
    Mulai

    Rp56.900

    TONBO Pitcher Nozzle
    Deskripsi:
    -Replacement sprinkler head for NANO Watering Can.
    atribut:
    • Material: Stainless Steel
  8. Takagi Long Nozzle (Tongkat Semprot Cuci Mobil)
    Mulai

    Rp379.900

    Takagi Long Nozzle (Tongkat Semprot Cuci Mobil)
    Deskripsi:
    -Long type water sprinkling nozzle convenient for watering bases of plants and high places.-With water amount adjusting function with which you can change the flow rate at hand.-With Connector
    atribut:
    • Compatible Hose (Inner DiameterxOuter Diameter): 12 to 15x21mm
    • Height: 521mm
    • Material: ABS resin
  9. Takagi Water Sprinkling Nozzle (Semprotan Air)
    Mulai

    Rp209.900

    Takagi Water Sprinkling Nozzle (Semprotan Air)
    Deskripsi:
    -One-touch lever which stops water flow by pulling lever and water stop is adopted.-Water sprinkling nozzle that can change ways to discharge water to mist, straight, stop, watering can or shower with the dial operation.
  10. Takagi Pitcher Nozzle (Aksesoris Penyiram Tanaman)
    Mulai

    Rp85.900

    Takagi Pitcher Nozzle (Aksesoris Penyiram Tanaman)
    Deskripsi:
    -Replacement sprinkler head for NANO Watering Can.
    atribut:
    • Compatible Body: NANO Watering Can 4L/6L
    • Material: Polyethylene (PE), Stainless Steel
  11. ALDO Sprinkler Butterfly
    Mulai

    Rp11.900

    ALDO Sprinkler Butterfly
    atribut:
    • Min. Pressure (bar): 0.5-3
  12. Kenmaster Sprinkler Kebun 3 Cabang
    Mulai

    Rp99.900

    Kenmaster Sprinkler Kebun 3 Cabang
    Deskripsi:
    Springkle taman kenmaster ini terbuat dari besi, memiliki fungsi dapat membuat air mancur, dan mudah dipasang serta dapat menyiram tanaman.
    atribut:
    • Material: Steel
    • Flush Distance (m): 4
    • Turning Radius (°): 360
  13. KARCHER HOME & GARDEN Faucet Adapter
    Mulai

    Rp39.900

    KARCHER HOME & GARDEN Faucet Adapter
    Deskripsi:
    Reliable tap connectors, hose connectors and hoses are essential for an efficient watering system. Karcher offers a complete range of accessories for connecting, disconnecting and repairing watering systems. For example, the tough tap connector 3/4" thread with 1/2" thread reducer. The reducer allows connection to two thread sizes. The universal hose repair connector is suitable for all standard garden hoses and is ergonomically designed for easy handling. The ideal solution for the connection or repair of two hoses. Tap connector 3/4" thread with 1/2" thread reducer compatible with the three most widely used hose diameters and all available click systems.
    atribut:
    • Thread Size: G3/4+G1/2
    • Dimensions (mm): 48x33x33
    • Part Number: 2.645-006.0
  14. Ikeuchi Standard Flat Spray Nozzle (Nosel Spray / Nosel Air)
    Mulai

    Rp149.900

    Ikeuchi Standard Flat Spray Nozzle (Nosel Spray / Nosel Air)
    atribut:
    • Overall Length (mm): 25
    • Weight (g): 16
    • Hexagon Opposite Side(mm): 14
    • Working Pressure (MPa): (Standard) 03
    • Angle (degree): Spray / 90 (0.3MPa)
    • Screw Size: R1/4
    • Spray Volume (L/minute): 1.0(0.3MPa)
  15. TONBO Watering Can
    Mulai

    Rp349.900

    TONBO Watering Can
    Deskripsi:
    -The stainless steel lotus can actually be soft sprinkled water.-Durable type nozzle integral molding excels in durability.-Hard to enter garbage and easy to clean, with a network, prevents clogging of lotus fruits.-Convenient to attach with a hose.-Sprinkler head-Strainer
  16. VIKING Sprinkler Head Standard Response with Ceiling Plate (Nozzle Sprinkler Otomatis)
    Mulai

    Rp109.900

  17. TRUSCO Sprayer (Alat Semprot)
    Mulai

    Rp639.900

    TRUSCO Sprayer (Alat Semprot)
    Deskripsi:
    Use:Disinfectant, liquid fertilizer, herbicide alcohol disinfectant spray.
    atribut:
    • Accessories: Shoulder strap
    • Capacity (L): 4
    • Hose Length (m): 1.25
    • Mass (kg): 1
    • Material: Nozzle: Fiberglass / Polypropylene (PP), Tank: Polyethylene (PE), Hose: Vinyl Chloride (PVC)
    • Nozzle: Two Head Opening
    • Nozzle Length (mm): 710
    • Purpose of Use: Antiseptic solution/herbicide/liquid fertilizer/alcohol disinfectant spraying.
  18. KARCHER HOME & GARDEN Universal Hose Connector (Sambungan Selang Vacuum)
    44%
    Mulai

    Rp69.900

    KARCHER HOME & GARDEN Universal Hose Connector (Sambungan Selang Vacuum)
    Deskripsi:
    Connecting, disconnecting and repair made easy – with Karcher's practical and ergonomic universal hose coupling. The flexible connector system simplifies the watering of small and large gardens and surfaces. Functioning tap connections and hose couplings are essential to any good watering system. The universal hose coupling is compatible with the three most common hose diameters and all available click systems.
    atribut:
    • Diameter (inch): 1/2, 5/8, 3/4
  19. Kleaner Wiper Lantai Eva Rubber (Serokan Lantai)
    Mulai

    Rp129.900

    Kleaner Wiper Lantai Eva Rubber (Serokan Lantai)
    Deskripsi:
    Unlike other water drains in general, this type of Kleaner water sprinkler is equipped with a double drain (can be seen in the picture), where there is a rubber nozzle and behind it is a PVA foam drain to further maximize floor drying. Refills are also available so you don’t need to buy another set in the future.
    atribut:
    • Length(cm): 130
    • Width (cm): 42
  20. IRIS OHYAMA Watering Can
    Mulai

    Rp219.900

    IRIS OHYAMA Watering Can
    Deskripsi:
    -Watering can with stylish coloring, imagining Scandinavian miscellaneous goods.-Using stainless steel for the sprinkler head, it is hard to rust and excellent in durability.-Since a filter is equipped at a joint of the main body and the nozzle, it prevents clogging of the watering plate due to dirt, etc.
    atribut:
    • Color: Ivory
    • Main Body Materials: Polypropylene (PP)
    • Nozzle Materials: Stainless Steel
Daftar Harga Nozzle Sprinkler Terbaru October 2026
KAKUDAI Part Circle Impact SprinklerRp85.900
Takagi Mist Sprinkler (Alat Penyiram Tanaman)Rp289.900
Takagi Metal Pulse Sprinkler (Alat Penyiram Tanaman)Rp409.900
VIKING Sprinkler Head Standard Response (Kepala Sprinkler Respons Standar)Rp109.900
Takagi Triple Arm Sprinkler (Alat Penyiram Tanaman)Rp359.900
KAKUDAI SprinklerRp139.900
TONBO Pitcher NozzleRp56.900
Takagi Long Nozzle (Tongkat Semprot Cuci Mobil)Rp379.900
Takagi Water Sprinkling Nozzle (Semprotan Air)Rp209.900
Takagi Pitcher Nozzle (Aksesoris Penyiram Tanaman)Rp85.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)